DESCRIPTION

  • 3-year warranty
  • Convergence-type proximity sensor
  • Kit includes motor actuator, wall escutcheon, and power cord
  • Manual push-button override

Zurn Industries AquaSense® AquaSense Hardwired Automatic Sensor Actuator

ZPEMS6000HYMIS

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn ZEMS Series valves
Collection
AquaSense®
Color Finish
Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$355.49
EACH
  • QUANTITY