P6000-EC13 Diaphragm Trip Mechanism for Closet Flush Valves in White

You last purchased this on
 
Zurn

AquaVantage® P6000-EC13 Diaphragm Trip Mechanism for Closet Flush Valves in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® P6000-EC13 Diaphragm Trip Mechanism for Closet Flush Valves in White

  • Fast #
  • Part #ZP6000EC13
  • Item #1357499
  • Manufacturer Part #P6000-EC13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flush valve relief valve pushes up on the diaphragm, releasing pressure and allowing water to flow for flushing
  • Interchangeable with other manufacturers’ flush valves
  • For use with Zurn water closet diaphragm flush valves
  • Ideal for commercial applications
  • Robust solution for replacement or repair
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7 in
Faucet Material:
Brass
Flush Type:
Manual
Height:
4 in
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Brass
Origin:
Domestic
Product Type:
Diaphragm
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
6 in