DESCRIPTION

  • For Z6000 model

Zurn Industries AquaVantage® Aquavantage Rebuild Closet Kit

ZP6000ECAWS1RKCS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
AquaVantage®
End Connection 1
IPS
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Flow Rate
1.6 gpf
Material
Plastic
Size
1 in x 1/2 in
WaterSense Labeled
No