Zurn Industries AquaVantage® Aquavantage Urinal Repair Kit ZP6000EUAWS1CS

DESCRIPTION

  • Chemical resistant
  • Interchangable with Sloan parts
  • Lasts 8 - 10 times longer than traditional black rubber components

Zurn Industries AquaVantage® Aquavantage Urinal Repair Kit

ZP6000EUAWS1CS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
AquaVantage®
End Connection 1
IPS
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Flow Rate
1 gpf
Material
Plastic
Size
1 in x 1/2 in
WaterSense Labeled
No