DESCRIPTION

Zurn Industries AquaSense® Automatic Sensor Flush Valve

ZZEMS6152AV11L

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY