DESCRIPTION

  • Easy turn tee handle
  • Low-Lead Compliant
  • Quarter turn
  • Used in PEX hot and cold water plumbing applications

Zurn Industries ZurnPEX® Barbed Brass Ball Valve

QQQBVGX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
PEX Barbed
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1 in

Starting at
$14.97
EACH
  • QUANTITY