DESCRIPTION

  • Low-Lead Compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications
  • Used in hot and cold water plumbing applications

Zurn Industries QickSert CR™ Barbed x MNPT Polymer 90 Elbow

QQQPEBTX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$1.3
EACH
  • QUANTITY