DESCRIPTION

  • Battery holder with connecting cable
  • Metal and plastic construction

Zurn Industries AquaSense® Battery Holder with Connector Cable Less Battery

ZPR6000MB

Color Finish

 

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal, Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.88
EACH
  • QUANTITY

DOCUMENTS