DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber
  • Million life cycle tested

Zurn Industries AquaSense® Battery Power Flush Valve

ZZER6000AVWS1CP

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
AquaSense®
End Connection 1
Sweat
Flow Rate
1.6 gpf
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY