DESCRIPTION

  • 3-year warranty
  • Battery, plug-in or hardwired
  • Heavy-duty cast brass body
  • Infrared proximity sensor

Zurn Industries AquaSense® Battery Power Sensor Faucet

ZZ6913XLF

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Height
6-3/8 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$676.66
EACH
  • QUANTITY