DESCRIPTION

  • 3-year warranty
  • Battery-powered sensor operated flush valve
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog resistant diaphragm and solenoid
  • Three year warranty

Zurn Industries AquaSense® Battery Sensor Flush Valve

ZZR6003AVWS1

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
AquaSense®
End Connection 1
Sweat
Flow Rate
1 gpf
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
Length
11-1/2 in
Material
Brass
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY