DESCRIPTION

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Loose key stop with a removable brass tee handle
  • Polished chrome-plated cast brass bedpan washer
  • Three year warranty

Zurn Industries AquaSpec® Bed Pan Washer

ZZ877P2LKSHKSH2

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.917
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$388.08
EACH
  • QUANTITY