Zurn Industries Bell Trap for P-5795 ZP57952

DESCRIPTION

  • For use with Zurn Z5795
  • Suitable for commercial restroom applications
  • Three year warranty
  • Zurn Z5795 Water Free Urinal Parts and accessories provide long-lasting durability

Zurn Industries Bell Trap for P-5795

ZP57952

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
Zurn P5795
End Connection 1
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Plastic
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY