DESCRIPTION

  • Easy to install
  • Plug allows for pressure testing of a system or a permanent stop
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in PEX hot and cold water plumbing applications

Zurn Industries ZurnPEX® Brass Barbed Test Plug

QQQP5GX

Fits Pipe Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
Fits Pipe Size
1 in
Lead Law Compliant
Yes
Length
3/4 in
Material
Brass

Starting at
$3.85
EACH
  • QUANTITY