DESCRIPTION

  • Easy to install
  • Used in PEX hot and cold water plumbing applications

Zurn Industries ZurnPEX® Brass Barbed Test Plug

QQQP6GX

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
Fits Pipe Size
1-1/4 in
Lead Law Compliant
Yes
Length
1-2/5 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday