Brass Poppet Accessory For Foot Pedal
Brass Poppet Accessory For Foot Pedal
Frequently Purchased Together
Product Details
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Heavy-duty plastic (lead-free)
- Fits Zurn Aqua Spec® drinking fountain/bubbler faucets
- Ideal for commercial applications
- Robust solution for replacement or repair
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z83600-XL Bubbler Faucet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 13/16 in
- Faucet Part Type:
- Pedal
- Height:
- 1-7/16 in
- Length:
- 13/16 in
- Material:
- Plastic
- Origin:
- Domestic
- Overall Height:
- 1-7/16 in
- Overall Length:
- 13/16 in
- Overall Width:
- 5-9/10 in
- Weight:
- 0.2 lb
- Width:
- 5-9/10 in