DESCRIPTION

  • 3-year warranty
  • Chrome-plated finish
  • Zurn heavy-duty basket strainer with matching basket, 1-1/2" x 4" 20-gauge tailpiece, and cast brass lock and coupling nuts.

Zurn Industries Brass Tailpiece Basket Strainer

ZZ8740PC

Length:

SPECIFICATIONS

Length
4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY