DESCRIPTION

  • 3-year warranty
  • Angled stream nozzle with volume control
  • Cast metal push handle and flexible mouth guard with Biosafe antimicrobial technology
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty

Zurn Industries AquaSpec® Bubbler

ZZ83600XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Faucet Connection Size
1/2 in
GSA Approved
No
Handle Type
Push
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No
Spout Height
1-7/8 in
WaterSense Labeled
No

Starting at
$295.77
EACH
  • QUANTITY