DESCRIPTION

  • 3-year warranty
  • Chrome-plated finish
  • Zurn semi- cast body P-trap with cleanout, tubular wall bend as specified, die-cast nuts, and shallow escutcheon with compression inlet.

Zurn Industries Cast Body P-Trap

ZZ8700PC

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Male
Inside Diameter
1-1/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY