Zurn Industries Cast Iron Carrier Coupling ZP120310CICPLG

DESCRIPTION

Zurn Industries Cast Iron Carrier Coupling

ZP120310CICPLG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
No
Height
9-9/10 in
IAPMO Listed
No
Length
4-2/5 in
Material
Cast Iron
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS