Zurn Industries Cast Iron Cleanout with Push-ON Top Nickel Bronze ZZPN97764NL

DESCRIPTION

  • Round scoriated cast iron top

Zurn Industries Cast Iron Cleanout with Push-ON Top Nickel Bronze

ZZPN97764NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue, Nickel Bronze
Color Finish Category
Blues
Fits Pipe Size
4 in
Height
5-1/2 in
Material
Cast Iron, Plastic, Rubber