DESCRIPTION

  • Acid resistant coating provides chemical resistance
  • Anti-splash dome strainer
  • Consists of a cast iron body with a white acid-resisting coating and a PVC anti-splash dome strainer
  • Recommended for sanitary installations

Zurn Industries Cast Iron Floor Sink

ZFD2376K

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
8-5/8 in
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 7 3/4 in

Starting at
Call for Pricing
  • QUANTITY