DESCRIPTION

  • Easy bottom access
  • Removable sediment basket

Zurn Industries Cast Iron Hair Inceptor

ZZ1175112IP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Length
8-1/2 in
Material
Brass, Cast Iron, Rubber
Size
1-1/2 in