DESCRIPTION

  • Easy bottom access
  • Removable sediment basket

Zurn Industries 1-1/2 x 1-1/2 in. Hair Interceptor

ZZ1176112IP

MORE SIZES AVAILABLE

  • PRICE

    COLOR FINISH

     

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
7-4/5 in
Material
Brass, Cast Iron, Rubber