• Cart

DESCRIPTION

  • All cast iron drain body
  • For use with Zurn Modular Drainage product line
  • Integral 1/2" trap primer with steel plug
  • Threaded body allows for applications with and without waterproofing membrane
  • Universal design that can be used as a floor drain, cleanout, and roof drain

Zurn Cast Iron No-Hub ABS Floor Drain Body with Tamper Proof

ZLCCN

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
8 in
End Connection 1
No Hub
Fits Pipe Size
2 in
GSA Approved
No
Height
4-22/71 in
IAPMO Listed
Yes
Length
8 in
Material
Cast Iron
NSF Certified
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY