DESCRIPTION

  • Center slot grate

Zurn Industries Cast Iron Standard Channel No Frame Grate

ZZ886CG

Diameter:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Diameter
6 in
End Connection 1
Mechanical Joint
Length
20 in
Material
Cast Iron
Width
5-3/8 in

Starting at
Call for Pricing
  • QUANTITY