DESCRIPTION

  • Gas and watertight tapered thread plug

Zurn Industries Cast Iron Wall Cleanout with Stainless Steel Small Access Cover

ZZ14412

Width:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
5-1/10 in
Material
Cast Iron, Stainless Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY