DESCRIPTION
- Round scoriated cast iron top
Zurn Industries Cleanout Top Nickel Bronze
ZPN1400RD2
Fits Pipe Size:
SPECIFICATIONS
- Color Finish
- Nickel Bronze
- Color Finish Category
- Bronze Tones
- Fits Pipe Size
- 3 in
- Height
- 2-7/10 in
- Material
- Nickel Bronze
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday