DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber components

Zurn Industries Aquaflush® Closet Repair Kit for 1.6 gal.

ZP6000ECRWS1RK

Color Finish

 

SPECIFICATIONS

Collection
Aquaflush®
Color Finish
Blue
Color Finish Category
Blues
Flow Rate
1.6 gpf
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.74
EACH
  • QUANTITY

DOCUMENTS