DESCRIPTION

  • Includes integral arm sleeves, concealed arms, and mounting fasteners

Zurn Industries Concealed Wall Support

ZZ1251

Depth:

SPECIFICATIONS

Depth
2-1/2 in
Height
34 in
Installation Type
Wall Mount
Length
4-1/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY