DESCRIPTION

  • Includes Go/No-Go gauge
  • Large Crimp Tool for 1" copper crimp ring

Zurn Industries Copper Tube Size Crimping Tool

QQCRT5T

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Black, Red
Color Finish Category
Blacks
Fits Pipe Size
1 in
Material
Metal

Starting at
$284.9
EACH
  • QUANTITY