DESCRIPTION

  • For use with ZTS series flush valves
  • Piston include cover and solenoid with set screws.
  • Zurn pistons provide reliable performance and operation for EcoVantage® Battery Sensor Flush Valves.

Zurn Industries Cover Kit

ZPTS6200PC

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Zurn ZTS6200-WS1, ZTS6203-WS1 Flush Vaves
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS