Zurn Industries Deck Plate Roof Drain ZP100DPBAG

DESCRIPTION

  • Fast and easy installation
  • Unique design combines traditional roof sump receiver with deck clamp to provide a more secure, long lasting installation of the roof drain

Zurn Industries Deck Plate Roof Drain

ZP100DPBAG

Drain Opening:

SPECIFICATIONS

Color Finish
Stainless Steel
Drain Opening
15 in
Height
7/10 in
Length
2-1/2 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS