DESCRIPTION

  • Chrome-plated cast brass body with integral shank
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Three year warranty

Zurn Industries Deckmount Laboratory Faucet with Single Lever Handle

ZZ825C1X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
8-1/7 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$208.18
EACH
  • QUANTITY