DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber components

Zurn Industries Aquaflush® Diaphragm & Flow Rings

ZP6000ER15

Color Finish

 

SPECIFICATIONS

Collection
Aquaflush®
Color Finish
Blue
Color Finish Category
Blues
Material
Plastic
WaterSense Labeled
No

Starting at
$6.06
EACH
  • QUANTITY

DOCUMENTS