DESCRIPTION

  • Allows air to flow while preventing rainfall from entering

Zurn Industries Direct Connect Hooded Vent Cap

ZZ1934IC

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
4 in
End Connection 1
Inside Caulk
Height
5-4/5 in
Length
9 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY