DESCRIPTION

  • AquaSpec®
  • Chrome
  • Crosses to Chicago® 369-PRJKCP
  • Crosses to T&S® B-9K
  • Features two 2-1/2" lever handles
  • Hot and cold
  • Measures 2-1/2"

Zurn Industries AquaSpec® Double 1/2 in. Double Lever Handle Pair

ZG60501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Lever
Length
2-1/2 in
Material
Metal
Number of Handles
Two Handle

Starting at
$29.5
EACH
  • QUANTITY

DOCUMENTS