DESCRIPTION

  • 0.5 gpm [1.9 L] vandal-resistant male spray outlet aerator
  • 3-year warranty
  • Chrome-plated cast brass construction
  • Color coded, vandal-resistant brass metering handles with adjustable cycle timing
  • Polymer metering cartridge sleeve for long life reliability

Zurn Industries AquaSpec® Double Metering Handle Centerset Lavatory Integral Spout Faucet

ZZ86500XL3M

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Handle Type
Metering
Lead Law Compliant
Yes
Material
Brass
Spout Height
4-1/4 in
Spout Reach
7 in
Trim Only
No
WaterSense Labeled
Yes
Width
10 in

Starting at
$319.17
EACH
  • QUANTITY