Zurn Industries Double Horizontal Carrier Body ZP1203ND

DESCRIPTION

Zurn Industries Double Horizontal Carrier Body

ZP1203ND

Fitting Sizes:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
11-4/5 in
Length
10 in
Material
Cast Iron
WaterSense Labeled
No
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY