DESCRIPTION

  • Three year warranty

Zurn Industries AquaSpec® Double Knob Handle Widespread Lavatory Cast Spout Faucet

ZZ867R0XL

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
2 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
.25 gpm
Handle Type
Knob
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
14-1/2 in
Spout Type
Gooseneck
WaterSense Labeled
No
Width
12 in

Starting at
Call for Pricing
  • QUANTITY