DESCRIPTION

  • 2-1/2" vandal-resistant color coded lever handles
  • 3-year warranty
  • Lifetime warranty ceramic disc cartridges
  • Low-lead compliant, chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4” to 8-3/4", integral service stops, and check stops

Zurn Industries AquaSpec® Double Lever Handle Service Sink Faucet

ZZ843M1XLCS

Color Finish

 

SPECIFICATIONS

Application
Commercial
Center Size
7-1/4 in - 8-3/4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

Starting at
$309.36
EACH
  • QUANTITY