DESCRIPTION

  • 2-1/2" vandal-resistant color coded lever handles
  • 3-year warranty
  • Features 2-1/2" vandal resistant color-coded lever handles
  • Includes vacuum breaker

Zurn Industries AquaSpec® Double Lever Handle Sink Faucet with Cartridge

ZZ842M1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.713, CSA B125.714
Center Size
7-1/4 in - 8-3/4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
6-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY