Zurn Industries Perma-Trench® Drain Accessory ZZ88686

DESCRIPTION

  • Highly impact-resistant material
  • Longer, lightweight pieces allow for lower job site inventory, ease of system alignment, and reduced worker fatigue

Zurn Industries Perma-Trench® Drain Accessory

ZZ88686

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-536-84
Collection
Perma-Trench®
Color Finish
Grey
Color Finish Category
Greys
Diameter
4 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
80 in
Material
Plastic
Width
6 in

Starting at
Call for Pricing
  • QUANTITY