DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Self-rimming with front overflow
  • Three year warranty

Zurn Industries Drop-In Vitreous China Lavatory Sink

ZZ5111

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Overall Sink Size
20 in x 17 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY