DESCRIPTION

  • Lasts 8 - 10 times longer than traditional black rubber components
  • Zurn AquaSense® E-Z Flush® Battery Sensor replacement parts and accessories provide long-lasting durability suitable for commercial restroom applications.

Zurn Industries E-Z Flush Repair Kit

ZPERK6000RK

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn E-Z Flush
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic, Rubber
WaterSense Labeled
No

Starting at
$25.08
EACH
  • QUANTITY

DOCUMENTS