DESCRIPTION

  • All interior parts, replaceable seat washer, screwdriver operated stop valve in supply, and key operated control valve included
  • Encased for narrow wall installation
  • Moderate climate
  • Narrow wall applications
  • Screw driver and key operated stop valve

Zurn Industries Ecased Narrow Wall Hydrant

ZZ135034

Valve Size:

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Depth
3-11/16 in
End Connection 1
FPT
End Connection 3
FPT
Height
6-3/4 in
Length
4 in
Material
Bronze, Stainless Steel
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY