DESCRIPTION

  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker

Zurn Industries Ecolotrol Wall Hydrant with 3/4 in. Connector

ZZ1333C

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
3 in
Material
Brass, Nickel Bronze, Rubber
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY