DESCRIPTION

  • Encased, anti-siphon, automatic draining, and non-freeze
  • Enclosed for greater protection
  • Includes operating key
  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
  • Self-draining, non-freeze, anti-siphon wall hydrant with Vandal resistant integral vacuum breaker, and chrome-plated rough bronze box

Zurn Industries Ecolotrol Wall Hydrant

ZZ1320C

Valve Size:

SPECIFICATIONS

Color Finish
Polished Stainless Steel
End Connection 1
Solder
End Connection 2
Solder
End Connection 3
Male
Height
6-1/2 in
Length
6 in
Material
Brass, Cast Bronze
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY