• Cart

DESCRIPTION

  • Includes 2" IPS outlet flange and rubber gasket with integral trap
  • The Pint® 0.125 gpf vitreous china back spud urinal
  • Three year warranty
  • Ultra low flow urinal with high efficiency washout flushing action

Zurn EcoVantage® 0.125 gpf High Efficiency Urinal in White

ZZ579823600

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Flow Rate
.125 gpf
Height
3 in
Length
14-1/2 in
Material
Vitreous China
Power Source
Battery
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now