DESCRIPTION

  • 3-year warranty
  • Closed front with cover
  • Elongated or round seat in standard white
  • Stainless steel check hinge

Zurn Industries Elongated Closed Front Commercial Heavy Duty Toilet Seat

ZZ5958SSEL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
$53.74
EACH
  • QUANTITY